Square D (Schneider Electric) 8910DP12V04 CONTACTOR 600VAC 20AMP DP +OPTIONS | Graybar Store
Square D (Schneider Electric) - CONTACTOR 600VAC 20AMP DP +OPTIONS - 8910DP12V04
+ / - Hover over image to Zoom
Other Views

    CONTACTOR 600VAC 20AMP DP +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DP12V04
    SKU: 92133823
    $44.26
    Checking Pricing
         
    Amperage Rating:20
    Voltage Rating:600
    Poles:2
    Coil Voltage:277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DP12V04
    • UNSPSC 39121529
    • Amperage Rating 20
    • Class Rating 8910
    • Coil Voltage 277
    Product Overview:
    Definite purpose 20A 600V 2-pole contactor with 277V coil voltage, open-type enclosure and quick connect terminals.