Pass and Seymour (Legrand) 26352-BK Heavy-Duty 20A 125V Decorator Straight Blade Duplex Receptacle, Black | Graybar Store
     
Pass and Seymour (Legrand) - Heavy-Duty 20A 125V Decorator Straight Blade Duplex Receptacle, Black - 26352-BK
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty 20A 125V Decorator Straight Blade Duplex Receptacle, Black

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 26352-BK
    SKU: 25294446
    $22.96
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Black
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 26352-BK
    • Color Black
    • Amperage 20A
    • Ground Grounded
    • Materials Brass, Steel
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SKU Spec Sheet
      26352-BK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Construction Grade Receptacle, 125V, 20A, Black, NEMA 5-20R