GE Lighting CMH39T/U930GU6.5 Constant Color CMH® T4, 39W | Graybar Store
     
GE Lighting - Constant Color CMH® T4, 39W - CMH39T/U930GU6.5
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® T4, 39W

    Manufacturer: GE Lighting
    Manufacturer #: CMH39T/U930GU6.5
    SKU: 25197980
    $81.46
    Checking Pricing
         
    Wattage:39
    Ballast Type:C130/M130
    Packaging:12 Per Case
    Rated Life (Hour):10000
    Color Temperature (Kelvin):3000
    CRI:88
    Alternate Manufacturer Part No.:71484
    Additional Features:UV Control
    Initial/Mean Lumens:3400/2300
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39T/U930GU6.5
    • UNSPSC 39101614
    • Additional Features UV Control
    • Alternate Manufacturer Part No. 71484
    • Ballast Type C130/M130
    • Base Type GU6.5
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® 39W Ceramic Metal Halide T4 for retail display.