GE Lighting CMH39UPAR20FL25 Constant Color CMH® 39W, 25 Floodlight, 3000K | Graybar Store
     
GE Lighting - Constant Color CMH® 39W, 25 Floodlight, 3000K - CMH39UPAR20FL25
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® 39W, 25 Floodlight, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH39UPAR20FL25
    SKU: 99664399
    $65.26
    Checking Pricing
         
    Wattage:39
    Ballast Type:C130/M130
    Packaging:15 Per Case
    Rated Life (Hour):10000
    Initial Lumens:2100
    Color Temperature (Kelvin):3000
    CRI:86
    Alternate Manufacturer Part No.:42068
    Additional Features:25 Floodlight, UV Control
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39UPAR20FL25
    • UNSPSC 39101614
    • Additional Features 25 Floodlight, UV Control
    • Alternate Manufacturer Part No. 42068
    • Ballast Type C130/M130
    • Base Type E26
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide PAR20