Hubbell Wiring Device - Kellems HBL15W33 Elastogrip® Connector Body, Watertight, 20A, 125V, 2P3W, Cord Dia. 0.300 to 0.655 in., Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Elastogrip® Connector Body, Watertight, 20A, 125V, 2P3W, Cord Dia. 0.300 to 0.655 in., Yellow - HBL15W33
+ / - Hover over image to Zoom
Other Views

    Elastogrip® Connector Body, Watertight, 20A, 125V, 2P3W, Cord Dia. 0.300 to 0.655 in., Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL15W33
    SKU: 88126102
    $45.81
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA 6-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL15W33
    • Color Yellow
    • Amperage 20A
    • UNSPSC 39121421
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA 6-20R
    Product Overview:
    HBL Connector Body, Amperage: 20 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Thermoplastic Elastomer