NSI Industries AS-K2-H6 Connector Bloks™, Double Primary, Multiple Secondary, 350A per Pole, (2) 2/0-14 AWG Line Side, (6) 4-14 AWG Load Side | Graybar Store
     
NSI Industries - Connector Bloks™, Double Primary, Multiple Secondary, 350A per Pole, (2) 2/0-14 AWG Line Side, (6) 4-14 AWG Load Side - AS-K2-H6
+ / - Hover over image to Zoom
Other Views

    Connector Bloks™, Double Primary, Multiple Secondary, 350A per Pole, (2) 2/0-14 AWG Line Side, (6) 4-14 AWG Load Side

    Manufacturer: NSI Industries
    Manufacturer #: AS-K2-H6
    SKU: 97214640
    $32.31
    Checking Pricing
         
    Voltage Rating:600V
    Color:Black
    Poles:6-Pole
    Length:2.9 in.
    Amperage Rating:350A
    Width:1.04 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AS-K2-H6
    • Color Black
    • UNSPSC 39121410
    • Amperage Rating 350A
    • Length 2.9 in.
    • Poles 6-Pole
    • Width 1.04 in.
    • Voltage Rating 600V
    • SKU Spec Sheet
      AS-K2-H6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector Block, Packaging: 1 Each, Black, Width (mm): 1.04 in, Height: 1.04 in, Amperage Rating: 350 A