NSI Industries AS-K1-H6 Connector Bloks™, Single Primary, Multiple Secondary, 175A per Pole, (1) 2/0-14 AWG Line Side, (6) 4-14 AWG Load Side | Graybar Store
     
NSI Industries - Connector Bloks™, Single Primary, Multiple Secondary, 175A per Pole, (1) 2/0-14 AWG Line Side, (6) 4-14 AWG Load Side - AS-K1-H6
+ / - Hover over image to Zoom
Other Views

    Connector Bloks™, Single Primary, Multiple Secondary, 175A per Pole, (1) 2/0-14 AWG Line Side, (6) 4-14 AWG Load Side

    Manufacturer: NSI Industries
    Manufacturer #: AS-K1-H6
    SKU: 97116637
    $55.55
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Black
    Poles:6-Pole
    Packaging:1 Each
    Length:2.9 in.
    Amperage Rating:175 A
    Width:1.04 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AS-K1-H6
    • Color Black
    • UNSPSC 39121410
    • Amperage Rating 175 A
    • Length 2.9 in.
    • Poles 6-Pole
    • Width 1.04 in.
    • Packaging 1 Each
    • Voltage Rating 600 V
    • SKU Spec Sheet
      AS-K1-H6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector Block, Packaging: 1 Each, Black, Width (mm): 1.04 in, Height: 1.04 in, Amperage Rating: 175 A