Hubbell Wiring Device - Kellems HBL25W47 Elastogrip® Connector, Water/Dust Tight, 15A, 125V, 2P3W, NEMA L5-15P, Cord Dia. 0.300 to 0.655 in., Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Elastogrip® Connector, Water/Dust Tight, 15A, 125V, 2P3W, NEMA L5-15P, Cord Dia. 0.300 to 0.655 in., Yellow - HBL25W47
+ / - Hover over image to Zoom
Other Views

    Elastogrip® Connector, Water/Dust Tight, 15A, 125V, 2P3W, NEMA L5-15P, Cord Dia. 0.300 to 0.655 in., Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL25W47
    SKU: 88126406
    $34.22
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA L5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL25W47
    • Color Yellow
    • Amperage 15A
    • UNSPSC 39121421
    • Materials Elastomer
    • NEMA Rating NEMA L5-15P
    • Voltage Rating 125 V
    • SKU Spec Sheet
      HBL25W47 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Elastogrip® HBL Connector, Amperage: 15 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Brass (Contacts/Terminal Screws); Clear Polycarbonate (Terminal Retainer); Nylon (Strain Relief Nut); Zinc-Plated Steel (Assembly Screws)