3M 8700-PS/APC Crimplok+™ SC Connector | Graybar Store
     
3M - Crimplok+™ SC Connector - 8700-PS/APC
+ / - Hover over image to Zoom
Other Views

    Crimplok+™ SC Connector

    Manufacturer: 3M
    Manufacturer #: 8700-PS/APC
    SKU: 25405129
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color:Green
    Packaging:60 per Package
    Housing Boot Color:White
    Fiber Category:Singlemode
    Brand or Series:Crimplok+™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8700-PS/APC
    • Color Green
    • Connector Type SC/UPC Simplex
    • Type Jacketed Connector
    • Brand or Series Crimplok+™
    • Fiber Category Singlemode
    • Technology Fiber-Gripping
    • Accessory Type Connector
    • Packaging 60 per Package
    • Housing Boot Color White
    • SKU Spec Sheet
      8700-PS/APC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Crimplok™ Connector, Connector Type: SC APC, Packaging: 60 per Pack, Fiber Category: Singlemode, Green