B-Line (Eaton) N225HDG Cone Nut | Graybar Store
B-Line (Eaton) - Cone Nut - N225HDG
+ / - Hover over image to Zoom
Other Views

    Cone Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N225HDG
    SKU: 25650945
    $2.55
    Checking Pricing
         
    Size:1/2 in
    Brand or Series:B-Line; Eaton
    Use With:B22 Channel; B24 Channel; B26 Channel; B32 Channel
    No. of Holes:1
    Thread Size:1/2 in.- 13 in.
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N225HDG
    • Size 1/2 in
    • UNSPSC 31161721
    • Brand or Series B-Line; Eaton
    • Material Finish Hot Dipped Galvanized
    • Materials Aluminum
    • Thread Size 1/2 in.- 13 in.
    • For Use With B72 Channel
    • No. of Holes 1
    • Use With B22 Channel; B24 Channel; B26 Channel; B32 Channel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Eaton® B-Line Cone Nut, Hot Dipped Galvanized, No. of Holes: 1, Size: 1/2 in