Allied Tube and Conduit PS 1100 1/2 AL Window Beam Clamp IMC | Graybar Store
Allied Tube and Conduit - Window Beam Clamp IMC - PS 1100 1/2 AL
+ / - Hover over image to Zoom
Other Views

    Window Beam Clamp IMC

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1100 1/2 AL
    SKU: 91005019
    $1.92
    Checking Pricing
         
    Size:0.06 Thick in
    Rod Size (Inches):1/2
    Load Rating:1000 lb
    Fitting Type:Pipe Clamp
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1100 1/2 AL
    • Size 0.06 Thick in
    • UNSPSC 31162900
    • Fitting Type Pipe Clamp
    • Load Rating 1000 lb
    • Material Finish Electro Galvanized
    • Rod Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    PS 1100 Conduit Strut Clamp, Electrogalvanized, Pipe Clamp, Load Rating: 1000 lb, IMC