Thomas and Betts GUAB26-TB T&B® GUAB Conduit Body, Ductile Iron | Graybar Store
Thomas and Betts - T&B® GUAB Conduit Body, Ductile Iron - GUAB26-TB
+ / - Hover over image to Zoom
Other Views

    T&B® GUAB Conduit Body, Ductile Iron

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAB26-TB
    SKU: 25083100
    $59.49
    Checking Pricing
         
    Additional Features:(5) Full Threads; (5) Integral Bushings; Furnished with Internal Grounding Screw; Supplied with O-Ring Gasket
    Height (Inches):2 in.
    Connections:Threaded
    No. of Hubs:2 Hub
    Length:3-1/2 in. L
    Hub Size (Inches):3/4 in.
    Material:Die Cast Aluminum (Cover); Ductile Iron (Body)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAB26-TB
    • Connections Threaded
    • UNSPSC 39131708
    • Additional Features (5) Full Threads; (5) Integral Bushings; Furnished with Internal Grounding Screw; Supplied with O-Ring Gasket
    • Height (Inches) 2 in.
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    Conduit Outlet Box, Die Cast Aluminum (Cover); Ductile Iron (Body), Natural (Cover); Zinc-Plated Aluminum Acrylic Paint (Box), Hub Size (Inches): 3/4 in, No. of Hubs: 2