Crouse Hinds (Eaton) NPL150300SA Conduit Nipple, Aluminum, Rigid Conduit, 1-1/2 x 3 in. | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Nipple, Aluminum, Rigid Conduit, 1-1/2 x 3 in. - NPL150300SA
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Aluminum, Rigid Conduit, 1-1/2 x 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NPL150300SA
    SKU: 25677286
    $77.95
    Checking Pricing
         
    Diameter (Inches):1-1/2 in.
    Nom. Length (Inches):3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NPL150300SA
    • Application Rigid/IMC Conduit
    • Type Conduit Nipple
    • UNSPSC 39131707
    • Diameter (Inches) 1-1/2 in.
    • Materials Aluminum
    • Nom. Length (Inches) 3 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum conduit nipple is 3 inches long and can be used with 1-1/2 inch rigid or IMC conduit.
    Conduit Nipple
    • Can be used in both indoor and outdoor applications, offering customer increased flexibility
    • Can be used in hazardous and non-hazardous locations
    • NPT threads