Cal-Bond PV0500ST1 Conduit Hub, PVC Coated, 1/2 in. | Graybar Store
     
Cal-Bond - Conduit Hub, PVC Coated, 1/2 in. - PV0500ST1
+ / - Hover over image to Zoom
Other Views

    Conduit Hub, PVC Coated, 1/2 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV0500ST1
    SKU: 25568649
    $53.96
    Checking Pricing
         
    Nom. Length (Inches):1.84 in.
    Diameter (Inches):2 in.
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0500ST1
    • Size 1/2 in.
    • UNSPSC 39121311
    • Diameter (Inches) 2 in.
    • Materials PVC Coated Steel
    • Nom. Length (Inches) 1.84 in.
    • For Use With Conduit; NEMA Type Enclosures 2, 3, 3R, 4, 4x, 11 and 12
    • SKU Spec Sheet
      PV0500ST1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit Hub, Molded PVC (Gasket); Neoprene (O Ring Gasket), Trade Size (Inches): 1/2 in, Nom. Length (Inches): 1.84 in, Diameter (Inches): 2 in
    Conduit Hubs
    • PVC coating and internal urethane coating provide for superior corrosion protection.
    • Electrical continuity is maintained across assembled joints.
    • Exterior PVC coating thickness is a minimum 0.040 inch
    • Interior Urethane coating thickness is a minimum 0.002 inch
    • Sealing sleeves on conduit side of hub
    • Molded PVC gasket seals flush with enclosure wall
    • Neoprene O-ring gasket provides additional seal
    • The length of the sleeve extension(s) shall be at least equivalent to the nominal conduit size for sizes 1/2 to 2 inch. For sizes 2-1/2 to 6 inch, the length of the sleeve extension(s) shall be at least 2 inch
    • Standards: UL 514B, NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, and Class I, Zone 1, Ex e II
    • All Screw-tight Hubs are listed for NEMA type enclosures 2, 3, 3R, 4, 4x, 11 and 12