American Packing and Gasket 9GASK808N Conduit Gasket | Graybar Store
American Packing and Gasket - Conduit Gasket - 9GASK808N
+ / - Hover over image to Zoom
Other Views

    Conduit Gasket

    Manufacturer: American Packing and Gasket
    Manufacturer #: 9GASK808N
    SKU: 95011671
    $2.16
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in. to 3 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Packing and Gasket
    • Manufacturer # 9GASK808N
    • Color Black
    • Materials Neoprene
    • For Use With Electrical Conduit
    • Trade Size (Inches) 2-1/2 in. to 3 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit Gasket, Neoprene, Black, Trade Size (Inches): 2-1/2 in; 3 in