Unistrut P1000T 20HG Conduit Clamp | Graybar Store
Unistrut - Conduit Clamp - P1000T 20HG
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1000T 20HG
    SKU: 99969738
    $3.29
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
    Channel Gauge:12 ga
    Length:20 ft.
    Height (Inches):1-5/8
    Color / Finish:Hot Dipped Galvanized
    Brand or Series:P1000; UNISTRUT
    Width (Inches):1-5/8
    No. of Holes:51
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000T 20HG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Brand or Series P1000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12 ga
    • Channel Material Low Carbon Steel
    • Color / Finish Hot Dipped Galvanized
    Product Overview:
    UNISTRUT® P1000 Conduit Clamp, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 20 ft
    UNISTR P1000T 20HG STRUT,1 5/8inSQ,