Unistrut P1120 AL Conduit Clamp | Graybar Store
Unistrut - Conduit Clamp - P1120 AL
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1120 AL
    SKU: 94006718
    $6.04
    Checking Pricing
         
    Trade Size (Inches):3-1/2
    Additional Features:Slotted Hex Head Screw Nut
    Color / Finish:Aluminum
    Jaw Capacity (Inches):4
    Load Rating:1000 lb
    Fitting Type:Conduit Clamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1120 AL
    • UNSPSC 30103601
    • Additional Features Slotted Hex Head Screw Nut
    • Color / Finish Aluminum
    • Conduit Type Copper; Steel
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 4
    • Load Rating 1000 lb
    • Materials Steel
    • Trade Size (Inches) 3-1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNICUSHION® Conduit Clamp, Aluminum, Load Rating: 1000 lb, Copper; Steel, Jaw Capacity (Inches): 4 in
    3-1/2" Aluminum RS Conduit Clamp