Unistrut P1272S EG Conduit Clamp | Graybar Store
Unistrut - Conduit Clamp - P1272S EG
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1272S EG
    SKU: 93176360
    $10.51
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Fitting Type:Beam Clamp
    Trade Size (Inches):3/4
    Load Rating:450 lb
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1272S EG
    • Application Industrial and Commercial
    • Type A type of forged or fabricated clamp that is used to attach rod hangers to beams by clamping onto the load flange.
    • UNSPSC 30101804
    • Color / Finish Electrogalvanized
    • Fitting Type Beam Clamp
    • Load Rating 450 lb
    • Materials Steel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Conduit Clamp, Electrogalvanized, Beam Clamp, Load Rating: 450 lb
    UNISTR P1272S EG BEAM CLAMP