Bridgeport Fittings 922 Conduit Clamp | Graybar Store
Bridgeport Fittings - Conduit Clamp - 922
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 922
    SKU: 88032268
    $2.58
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Mounting Type:Surface Mount
    Dimensions:3/4 W in
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 922
    • Dimensions 3/4 W in
    • UNSPSC 39131700
    • Conduit Type IMC; Rigid
    • Material Finish Zinc-Plated
    Product Overview:
    Conduit Clamp, Zinc-Plated, EMT