Unistrut P1427AS EG Conduit Clamp | Graybar Store
Unistrut - Conduit Clamp - P1427AS EG
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1427AS EG
    SKU: 25678468
    $123.59
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Slotted Hex Head Screw Nut
    Color / Finish:Electro Galvanized Finish
    Load Rating:400 lb
    Fitting Type:Conduit Clamp
    Rod Size (Inches):3/4 in.
    Max. Opening (Inches):0.922 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1427AS EG
    • Application Industrial and Commercial
    • Type Pipe Clamp
    • UNSPSC 31162906
    • Additional Features Slotted Hex Head Screw Nut
    • Color / Finish Electro Galvanized Finish
    • Conduit Type EMT
    • Fitting Type Conduit Clamp
    • Load Rating 400 lb
    • Materials Steel
    • Max. Opening (Inches) 0.922 in.
    • Rod Size (Inches) 3/4 in.
    • Series P1425 thru P1431
    • SKU Spec Sheet
      P1427AS EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Conduit Clamp, Electrogalvanized, Load Rating: 400 lb, EMT, Jaw Capacity (Inches): 0.922 in
    Part of Complete System