B-Line (Eaton) 4D2011PAZN Conduit Clamp | Graybar Store
B-Line (Eaton) - Conduit Clamp - 4D2011PAZN
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D2011PAZN
    SKU: 25678066
    $0.67
    Checking Pricing
         
    Color / Finish:ZINC PLATED
    Jaw Capacity (Inches):1-1/2
    Brand or Series:4Dimension
    Rod Size (Inches):1/4-20
    Fitting Type:Conduit Clamp
    Material Finish:Zinc Plated
    Length:2.717 in.
    Size:2.717 IN X 2.152 IN X 1.25 IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D2011PAZN
    • Size 2.717 IN X 2.152 IN X 1.25 IN
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • UNSPSC 31162906
    • Brand or Series 4Dimension
    • Color / Finish ZINC PLATED
    • Conduit Type Rigid
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1-1/2
    • Length 2.717 in.
    • Material Finish Zinc Plated
    • Rod Size (Inches) 1/4-20
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4Dimension™ 4D2000 Conduit Clamp, Zinc-Plated, Copper; Rigid, Jaw Capacity (Inches): 1-1/2 (Copper) in; 1-1/4 (Rigid) in; 1-5/8 (O.D. Tubing Size) in
    4D - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, RIGID, 1 1/4-IN., ZINC PLATED