B-Line (Eaton) B2211HDG Conduit Clamp | Graybar Store
B-Line (Eaton) - Conduit Clamp - B2211HDG
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2211HDG
    SKU: 25169882
    Checking Pricing
    Trade Size (Inches):1-1/4 in.
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Jaw Capacity (Inches):1.5 to 1.691
    Brand or Series:B-Line; Eaton
    Fitting Type:Conduit Clamp
    Material Finish:Hot Dipped Galvanized
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2211HDG
    • Type Conduit/Pipe Clamp, Multi-Grip
    • UNSPSC 30101804
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B-Line; Eaton
    • Conduit Type IMC; Pipe; Rigid; Thinwall (EMT)
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1.5 to 1.691
    • Material Finish Hot Dipped Galvanized
    • Materials 16 Gauge Low Carbon Steel
    • Mounting Channel
    • Series B2207 thru B2213
    • Trade Size (Inches) 1-1/4 in.
    • SKU Spec Sheet
      B2211HDG Specification Sheet
      B2211HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Conduit Clamp, Hot Dipped Galvanized, Load Rating: 400 (Design Load 1) lb; 50 (Design Load 2) lb; 50 (Design Load 3) lb, IMC; Pipe; Rigid; Thinwall (EMT), Jaw Capacity (Inches): 1.5 to 1.691 in