Electri-Flex ALT-13-GRY-1-100FT Conduit | Graybar Store
Electri-Flex - Conduit - ALT-13-GRY-1-100FT
+ / - Hover over image to Zoom
Other Views

    Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: ALT-13-GRY-1-100FT
    SKU: 88090516
    $647.27
    Checking Pricing
         
    Length:100 ft. L
    Trade Size (Inches):1
    Color:Grey
    Bend Radius:4 in
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ALT-13-GRY-1-100FT
    • Color Grey
    • Type ALT
    • UNSPSC 39131706
    • Bend Radius 4 in
    • Color / Finish Grey
    Product Overview:
    liquatite® Conduit, Non-UL Liquidtight Flexible Conduit, Trade Size (Inches): 1 in, Aluminum, Bend Radius: 4 in, Gray
    Lightweight Aluminum L/T Flex-Gray 1IN 100FT