Electri-Flex ALT-12-GRY-3/4-100FT Conduit | Graybar Store
Electri-Flex - Conduit - ALT-12-GRY-3/4-100FT
+ / - Hover over image to Zoom
Other Views

    Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: ALT-12-GRY-3/4-100FT
    SKU: 88090513
    $436.76
    Checking Pricing
         
    Length:100 ft.
    Trade Size (Inches):3/4
    Color:Grey
    Bend Radius:3 in
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ALT-12-GRY-3/4-100FT
    • Color Grey
    • Type ALT
    • UNSPSC 39131706
    • Bend Radius 3 in
    • Color / Finish Grey
    • Length 100 ft.
    • Materials Aluminum
    • Temperature Rating -20 to 80°C
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      ALT-12-GRY-3/4-100FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    liquatite® Conduit, Non-UL Liquidtight Flexible Conduit, Trade Size (Inches): 3/4 in, Aluminum, Bend Radius: 3 in, Gray
    Lightweight Aluminum L/T Flex-Gray 3/4 100FT