Hubbell Wiring Device - Kellems HBLCFB501BASE Concrete Floor Box, 8-Gang Deep Stamped Steel | Graybar Store
     
Hubbell Wiring Device - Kellems - Concrete Floor Box, 8-Gang Deep Stamped Steel - HBLCFB501BASE
+ / - Hover over image to Zoom
Other Views

    Concrete Floor Box, 8-Gang Deep Stamped Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLCFB501BASE
    SKU: 22057885
    $232.07
    Checking Pricing
         
    No. of Gangs:8-Gang
    Cover Style:Concrete
    Knockouts:1/2, 3/4, 1 C and 1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLCFB501BASE
    • UNSPSC 39121307
    • Cover Style Concrete
    • Knockouts 1/2, 3/4, 1 C and 1-1/4 in.
    Product Overview:
    Concrete series 8-gang deep floor box with 1/2, 3/4, 1 concentric and 1-1/4 in. standard knockouts.