Hubbell Wiring Device - Kellems B2423 Concrete Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - Concrete Floor Box - B2423
+ / - Hover over image to Zoom
Other Views

    Concrete Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B2423
    SKU: 22037795
    $151.60
    Checking Pricing
         
    Bottom Knockouts (Inches):3/4, 1 and 1-1/4 in.
    No. of Gangs:3-Gang
    Side Knockouts (Inches):(1) 3/4 in; (6) 1/2 in
    Color:Grey
    Depth:2.75 in.
    Material:Iron
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B2423
    • Color Grey
    • UNSPSC 39121307
    • Bottom Knockouts (Inches) 3/4, 1 and 1-1/4 in.
    • Depth 2.75 in.
    • No. of Gangs 3-Gang
    • Side Knockouts (Inches) (1) 3/4 in; (6) 1/2 in
    • Material Iron
    • SKU Spec Sheet
      B2423 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® Concrete Floor Box, Side Knockouts (Inches): (1) 3/4 in; (6) 1/2 in, Depth: 2.75 in, No. of Gangs: 3, Iron