Newbasis FCA243636T-00000 PCX Tapered Underground Assembly, Fiberglass and Polymer Concrete, 24 x 36 x 36 in. | Graybar Store
     
Newbasis - PCX Tapered Underground Assembly, Fiberglass and Polymer Concrete, 24 x 36 x 36 in. - FCA243636T-00000
+ / - Hover over image to Zoom
Other Views

    PCX Tapered Underground Assembly, Fiberglass and Polymer Concrete, 24 x 36 x 36 in.

    Manufacturer: Newbasis
    Manufacturer #: FCA243636T-00000
    SKU: 25762060
    $596.65
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Additional Features:Box and Cover
    Depth:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newbasis
    • Manufacturer # FCA243636T-00000
    • Type Tapered
    • Additional Features Box and Cover
    • Brand PCX™
    • Depth 36 in.
    • Materials Fiberglass and Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • ECCN EAR99
    Product Overview:
    PCX underground box and cover is constructed of a fiberglass and polymer concrete composite. Box is tapered with a 24 x 36 inch opening and is 36 inches deep.