Graybar Vendor CONCH XLP-CUT REEL Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation, Cut Reel, Conch, 2 AWG | Graybar Store
     
Graybar Vendor - Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation, Cut Reel, Conch, 2 AWG - CONCH XLP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation, Cut Reel, Conch, 2 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: CONCH XLP-CUT REEL
    SKU: 25108635
    $1.08
    Checking Pricing
         
    Code Name:Conch
    Conductor Material:ACSR Aluminum
    Neutral:2 AWG
    No. of Conductors:3
    Phase Conductor Size:2 AWG
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CONCH XLP-CUT REEL
    • No. of Conductors 3
    • Application Service Entrance
    • Type Triplex
    • UNSPSC 26121600
    • Code Name Conch
    • Conductor Material ACSR Aluminum
    • Insulation Material Crosslinked Polyethylene
    • Length Cut Reel
    • Neutral 2 AWG
    • Phase Conductor Size 2 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Conch triplex service entrance cable cut reel has 2 AWG phase conductor and 2 bare neutral messenger. Cable has crosslinked polyethylene insulation and is rated up to 150A.
    • 600 Volts
    • Insulation is crosslinked polyethylene
    • 90°C