Hubbell Premise Wiring CON1PC5EWH Cat 5e, Snap Fit Connector, Front-Loading Module, 1-Punch Termination, TIA/EIA-568-C.2, White, 1 per Package, 25 Pk. | Graybar Store
     
Hubbell Premise Wiring - Cat 5e, Snap Fit Connector, Front-Loading Module, 1-Punch Termination, TIA/EIA-568-C.2, White, 1 per Package, 25 Pk. - CON1PC5EWH
+ / - Hover over image to Zoom
Other Views

    Cat 5e, Snap Fit Connector, Front-Loading Module, 1-Punch Termination, TIA/EIA-568-C.2, White, 1 per Package, 25 Pk.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: CON1PC5EWH
    SKU: 22063644
    $5.75
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Packaging:1 per Package
    Insert Material:Beryllium Copper
    Plating Material:Metal, Nickel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # CON1PC5EWH
    • Color White
    • Connector Type Snap Fit Connector
    • Module Type Front-Loading Module
    • Termination Style 1-Punch Termination
    • UNSPSC 39121444
    • Insert Material Beryllium Copper
    • Plating Material Metal, Nickel
    • Wiring Configuration T568C
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 5e, Snap Fit Connector, Front-Loading Module, 1-Punch Termination, TIA/EIA-568-C.2, White, 1 per Package, 25 Pk.