Belden Computer Cable 24 AWG | Graybar Store
     
Belden - Computer Cable 24 AWG
+ / - Hover over image to Zoom
Other Views

    Computer Cable 24 AWG

    Manufacturer: Belden
         

    • Manufacturer Belden
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Packaging
    No. of Pairs
    Cable Type
    Alternate Manufacturer Part No.
    Price
    2C18FS-CM-CH-B-BED
    99821421
    Aluminum Foil-Polyester Tape With Shorting Fold
    Chrome
    1
    8760 060U1000
    $736.861000 Ft / Reel
    SKU
    99821421
    Additional Features
    Aluminum Foil-Polyester Tape With Shorting Fold
    Color
    Chrome
    Packaging
    No. of Pairs
    1
    Cable Type
    Alternate Manufacturer Part No.
    8760 060U1000
    $736.861000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1P22FS-CM-BK-RS-BED
    99821277
    Aluminum Foil-Polyester Tape
    Black
    1
    8450 0101000
    $386.891000 Ft / Reel
    SKU
    99821277
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Black
    Packaging
    No. of Pairs
    1
    Cable Type
    Alternate Manufacturer Part No.
    8450 0101000
    $386.891000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    4C24FS-CMG-CH-R-BED
    99821681
    Aluminum Foil-Polyester Tape
    Chrome
    1000 ft Crate Reel Put-Up
    2
    9534 0601000
    $625.331000 Ft / Reel
    SKU
    99821681
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Chrome
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    Alternate Manufacturer Part No.
    9534 0601000
    $625.331000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6C24FB-CM-CH-R-BED
    99821716
    Aluminum Foil-Polyester Tape
    Chrome
    1000 ft Crate Reel Put-Up
    3
    9931 0601000
    Call for Pricing
    SKU
    99821716
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Chrome
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    3
    Cable Type
    Alternate Manufacturer Part No.
    9931 0601000
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1P18FS-CMP-RD-R-BED
    99821249
    Aluminum Foil-Polyester Tape
    Red
    1000 ft Crate Reel Put-Up
    1
    88760 0021000
    $2042.871000 Ft / Reel
    SKU
    99821249
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Red
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    1
    Cable Type
    Alternate Manufacturer Part No.
    88760 0021000
    $2042.871000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2P22IS-CMP-NA-R-BED
    99821516
    Aluminum Foil-Polyester Tape
    Natural
    1000 ft Crate Reel Put-Up
    2
    Plenum
    82723 8771000
    $1520.191000 Ft / Reel
    SKU
    99821516
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Natural
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    Plenum
    Alternate Manufacturer Part No.
    82723 8771000
    $1520.191000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2C22FS-CM-GY-RS-BED
    99821459
    Aluminum Foil-Polyester Tape
    Grey
    1
    8450 0081000
    $386.891000 Ft / Reel
    SKU
    99821459
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Grey
    Packaging
    No. of Pairs
    1
    Cable Type
    Alternate Manufacturer Part No.
    8450 0081000
    $386.891000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2P24FB-CM-CH-R-BED
    99821521
    Aluminum Foil-Polyester Tape
    Chrome
    1000 ft Crate Reel Put-Up
    2
    9829 0601000
    $2263.891000 Ft / Reel
    SKU
    99821521
    Additional Features
    Aluminum Foil-Polyester Tape
    Color
    Chrome
    Packaging
    1000 ft Crate Reel Put-Up
    No. of Pairs
    2
    Cable Type
    Alternate Manufacturer Part No.
    9829 0601000
    $2263.891000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock