Burndy YS29A1 Compression Splice | Graybar Store
Burndy - Compression Splice - YS29A1
+ / - Hover over image to Zoom
Other Views

    Compression Splice

    Manufacturer: Burndy
    Manufacturer #: YS29A1
    SKU: 88049146
    $27.06
    Checking Pricing
         
    Wire Size:250 (Aluminum) kcmil, 250 (Copper Stranded) kcmil
    Color Code:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS29A1
    • UNSPSC 39121449
    • Color Code Red
    • Finish Tin Plated
    • Wire Size 250 (Aluminum) kcmil, 250 (Copper Stranded) kcmil
    • For Use With All Combination of Aluminum to Aluminum Conductors; Aluminum to Copper Conductors; Copper to Copper Conductors
    • SKU Spec Sheet
      YS29A1 Specification Sheet
      YS29A1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Splice, Wire Size: 250 (Aluminum) kcmil; 250 (Copper Stranded) kcmil, Color Code: Red, Finish: Tin-Plated