Burndy AYPO300 Hyplug™ Compression Pin Adapter, Aluminum, Copper, 300 kcmil | Graybar Store
     
Burndy - Hyplug™ Compression Pin Adapter, Aluminum, Copper, 300 kcmil - AYPO300
+ / - Hover over image to Zoom
Other Views

    Hyplug™ Compression Pin Adapter, Aluminum, Copper, 300 kcmil

    Manufacturer: Burndy
    Manufacturer #: AYPO300
    SKU: 88047200
    $52.80
    Checking Pricing
         
    Wire Size:300 (Aluminum) kcmil, 300 Str. (Copper) kcmil
    Plug Diameter (Inches):0.53
    Length:3.08 in.
    Use With:4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AYPO300
    • UNSPSC 39121448
    • Length 3.08 in.
    • Plug Diameter (Inches) 0.53
    • Wire Size 300 (Aluminum) kcmil, 300 Str. (Copper) kcmil
    • For Use With Copper, Aluminum
    • Use With 4-Point Flip-Top Head Series Hydraulic Remote; 644 Head Series Hydraulic Remote; Manual And
    • SKU Spec Sheet
      AYPO300 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hyplug™ aluminum compression adapter with Pentrox® for 300 (Aluminum) kcmil; 300 Str (Copper) kcmil wire. The adapter is made of aluminum with 3.08 inch length and .53 inch plug diameter.
    Aluminum compression adapter applications include mechanical connectors in molds case circuit breakers, panel board equipment and meter sockets.