Burndy AYP6 Compression Pin Adapter | Graybar Store
Burndy - Compression Pin Adapter - AYP6
+ / - Hover over image to Zoom
Other Views

    Compression Pin Adapter

    Manufacturer: Burndy
    Manufacturer #: AYP6
    SKU: 88047195
    $12.80
    Checking Pricing
         
    Wire Size:6 Str. (Aluminum) AWG, 6 Str. (Copper) AWG
    Length:1.85 in.
    Use With:Aluminum; Copper
    Plug Diameter (Inches):0.23
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AYP6
    • UNSPSC 39121448
    • Length 1.85 in.
    • Plug Diameter (Inches) 0.23
    Product Overview:
    AYP Compression Pin Adapter, Wire Size: 6 Str (Aluminum) AWG; 6 Str (Copper) AWG, Length: 1.85 in, Aluminum, Plug Diameter (Inches): 0.23 in