Ortronics (Legrand) OR-CL2LB6B Compression Lug | Graybar Store
Ortronics (Legrand) - Compression Lug - OR-CL2LB6B
+ / - Hover over image to Zoom
Other Views

    Compression Lug

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-CL2LB6B
    SKU: 25644090
    $53.34
    Checking Pricing
         
    Length:78 in. L
    Material:Tinned Copper
    Packaging:10 per Pack
    Size:78 L x 15 W mm
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-CL2LB6B
    • Color Blue
    • Size 78 L x 15 W mm
    • Type Two Hole Long Barrel Compression Lug
    • Length 78 in. L
    • Width 15 in.
    • Material Tinned Copper
    • Packaging 10 per Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Compression Lug, Size: 78 L x 15 W mm, Blue, Tinned Copper
    (5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors