Ideal Industries 92-693 InSITE™ Compression Connector 75 ohm, Male | Graybar Store
     
Ideal Industries - InSITE™ Compression Connector 75 ohm, Male - 92-693
+ / - Hover over image to Zoom
Other Views

    InSITE™ Compression Connector 75 ohm, Male

    Manufacturer: Ideal Industries
    Manufacturer #: 92-693
    SKU: 25475448
    $30.74
    Checking Pricing
         
    Construction:1 Piece
    Cable Type:RG-59
    Packaging:5 per Card
    Gender:Female to Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 92-693
    • Cable Type RG-59
    • Construction 1 Piece
    • Gender Female to Male
    • UNSPSC 39121448
    • Packaging 5 per Card
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    InSITE™ Compression Connector, Adapter Type: BNC, Cable Type: RG-59, Ohm Rating: 75, Compression, Female; Male