Square D (Schneider Electric) Complete Unit 16mm Non-Illuminated Push Buttons | Graybar Store
Square D (Schneider Electric) - Complete Unit 16mm Non-Illuminated Push Buttons
+ / - Hover over image to Zoom
Other Views

    Complete Unit 16mm Non-Illuminated Push Buttons

    Manufacturer: Square D (Schneider Electric)
         

    Non-illuminated 16mm complete unit pushbutton with quick connectors/solder tabs.

    • Manufacturer Square D (Schneider Electric)
    • Type Pushbutton
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Contact Operation
    Additional Features
    Shape
    Voltage Rating
    Operator Type
    Price
    XB6AA42B
    22099906
    Red
    1NC
    Flush, Spring Return
    Round
    $28.50 / EA
    SKU
    22099906
    Color
    Red
    Contact Operation
    1NC
    Additional Features
    Flush, Spring Return
    Shape
    Round
    Voltage Rating
    Operator Type
    $28.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XB6AA21B
    99424577
    Black
    1NO
    Flush, Spring Return
    Round
    $28.50 / EA
    SKU
    99424577
    Color
    Black
    Contact Operation
    1NO
    Additional Features
    Flush, Spring Return
    Shape
    Round
    Voltage Rating
    Operator Type
    $28.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XB6AA25B
    22099904
    Black
    1NO/1NC
    Round
    250 V
    Spring Return
    $37.11 / EA
    SKU
    22099904
    Color
    Black
    Contact Operation
    1NO/1NC
    Additional Features
    Shape
    Round
    Voltage Rating
    250 V
    Operator Type
    Spring Return
    $37.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock