Lutron MA-AS-WH Maestro® Companion Switch, 120V, Power Failure Memory, White | Graybar Store
     
Lutron - Maestro® Companion Switch, 120V, Power Failure Memory, White - MA-AS-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Companion Switch, 120V, Power Failure Memory, White

    Manufacturer: Lutron
    Manufacturer #: MA-AS-WH
    SKU: 25245170
    $31.42
    Checking Pricing
         
    No. of Ballasts:Maestro® Companion
    No. of Lamps:Tap with Rocker
    Installation Type:Can Be Used With
    Watts Tungsten:120 V
    Wattage:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-AS-WH
    • UNSPSC 39121500
    • Installation Type Can Be Used With
    • No. of Ballasts Maestro® Companion
    • No. of Lamps Tap with Rocker
    Product Overview:
    Maestro Companion switch for multi-location use, 120V, Gloss finish in white.