Jameson 31-3625E Stubby Work Light, Fluorescent, Twin Lamp, 36W, 25 ft. Power Cord | Graybar Store
     
Jameson - Stubby Work Light, Fluorescent, Twin Lamp, 36W, 25 ft. Power Cord - 31-3625E
+ / - Hover over image to Zoom
Other Views

    Stubby Work Light, Fluorescent, Twin Lamp, 36W, 25 ft. Power Cord

    Manufacturer: Jameson
    Manufacturer #: 31-3625E
    SKU: 94039109
    $239.85
    Checking Pricing
         
    Additional Features:Electronic Ballast Technology Offers:Eliminates Cumbersome Starter Canister Reduced Heat Output Flicker Free Lighting Does
    Wattage:36 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 31-3625E
    • UNSPSC 39101600
    • Additional Features Electronic Ballast Technology Offers:Eliminates Cumbersome Starter Canister Reduced Heat Output Flicker Free Lighting Does
    • Wattage 36 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Work Light, High Intensity, Lamp Type Twin Tube Compact Fluorescent, Volts 110V AC, Watts 36W, Mounting Hook, Cord Length 25 Ft.