Wiremold (Legrand) UL205BC Compact Plug-In Outlet Center | Graybar Store
     
Wiremold (Legrand) - Compact Plug-In Outlet Center - UL205BC
+ / - Hover over image to Zoom
Other Views

    Compact Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL205BC
    SKU: 95009276
    $49.03
    Checking Pricing
         
    No. of Outlets:8 Outlet
    Additional Features:1-1/4 in Center to Center Spacing
    Length:13 in.
    Cord Length (Feet):6 ft.
    Color:Black/Grey
    Dimensions:13 L in
    Plug Configuration:NEMA 5-15P
    Amps:15A
    Voltage (Volts):120
    Material:Aluminum; Plastic (Receptacle)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL205BC
    • Color Black/Grey
    • Dimensions 13 L in
    • Voltage (Volts) 120
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Additional Features 1-1/4 in Center to Center Spacing
    • Amps 15A
    • Cord Length (Feet) 6 ft.
    • Length 13 in.
    • No. of Outlets 8 Outlet
    • Plug Configuration NEMA 5-15P
    • Material Aluminum; Plastic (Receptacle)
    • SKU Spec Sheet
      UL205BC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® Plug-In Outlet Center® Compact Plug-In Outlet Center, Amps: 15 A, Black (Cord); Gray, Dimensions: 13 L in, Aluminum; Plastic (Receptacle), No. of Outlets: 8