Hubbell Lighting LiteFrame® 6 in. Downlight Housing, Wall Wash, Vertical | Graybar Store
     
Hubbell Lighting - LiteFrame® 6 in. Downlight Housing, Wall Wash, Vertical
+ / - Hover over image to Zoom
Other Views

    LiteFrame® 6 in. Downlight Housing, Wall Wash, Vertical

    Manufacturer: Hubbell Lighting
         

    LF6CFV offers a vertically lamped compact fluorescent wall wash downlight fixture. This luminaire is ideal for a wide variety of low to medium height ceiling applications including commercial, retail, hospitality, and design build.

    • Electronic ballast with end of life protection and 120/277V universal voltage
    • Standard with Prescolite's exclusive Watts Per Square Foot Optics
    • Iridescence suppressed, semi-diffuse, self-trim Alzak reflectors
    • Baffle units standard with painted white self-trim
    • J-box is accessible from below ceiling
    • Shipped with pre-installed light commercial bar hangers
    • Non-IC rated. Suitable for damp locations and through wiring (wet listed with lensed reflectors)
    • Luminaires are certified by a National Recognized Testing Lab (NRTL), either UL or CSA
    • Manufacturer Hubbell Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Use With
    Air Rating
    Price
    6CFVCL TRG
    25820915
    Non-Airtight
    $71.32 / EA
    SKU
    25820915
    Color
    Use With
    Air Rating
    Non-Airtight
    $71.32 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6CFV
    25161987
    Clear
    Compact Fluorescent Housing
    $28.98 / EA
    SKU
    25161987
    Color
    Clear
    Use With
    Compact Fluorescent Housing
    Air Rating
    $28.98 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock