GE Lighting F32TBX/850/A/ECO 65337-Compact Fluorescent Lamp, T4, 4-Pin Triple Biax®, (GX24q-3) Base, 32W, 5000K | Graybar Store
     
GE Lighting - 65337-Compact Fluorescent Lamp, T4, 4-Pin Triple Biax®, (GX24q-3) Base, 32W, 5000K - F32TBX/850/A/ECO
+ / - Hover over image to Zoom
Other Views

    65337-Compact Fluorescent Lamp, T4, 4-Pin Triple Biax®, (GX24q-3) Base, 32W, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: F32TBX/850/A/ECO
    SKU: 25477954
    $16.37
    Checking Pricing
         
    Wattage:32W
    Rated Life (Hour):17000
    Initial Lumens:2400
    Color Temperature (Kelvin):5000
    Packaging:10 per Case
    Alternate Manufacturer Part No.:65337
    Initial/Mean Lumens:2400/2040
    Length:5.5 in.
    CRI:82
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32TBX/850/A/ECO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 65337
    • Base Type GX24q-3
    • Brand Ecolux
    • Bulb Shape T4
    • Color Temperature (Kelvin) 5000
    • CRI 82
    • Initial Lumens 2400
    • Initial/Mean Lumens 2400/2040
    • Lamp Type CFL
    • Length 5.5 in.
    • Rated Life (Hour) 17000
    • Wattage 32W
    • Packaging 10 per Case
    • SKU Spec Sheet
      F32TBX/850/A/ECO Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Ecolux® Biax® T4 32W plug-in CFL with 5000K color temperature, 17000 rated life hours for use on retail/hospitality lighting applications.
    • CRI 82
    • Non-Amalgam
    • Nominal Length 5.5 Inch