Hubbell Lighting LF6CFH226EB Compact Fluorescent 6 in. Open Downlight, Horizontal Lamped, 26W Quad, 120/277V | Graybar Store
     
Hubbell Lighting - Compact Fluorescent 6 in. Open Downlight, Horizontal Lamped, 26W Quad, 120/277V - LF6CFH226EB
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent 6 in. Open Downlight, Horizontal Lamped, 26W Quad, 120/277V

    Manufacturer: Hubbell Lighting
    Manufacturer #: LF6CFH226EB
    SKU: 25100029
    $0.00
    Checking Pricing
         
    No. of Lamps:2
    Additional Features:Electronic Ballast with Endof Life Protection and 120-277v Universal Voltage; Iridescence Suppressed Semi-Diffuse Self-Trim
    Voltage Rating:120 to 277 V
    Wattage:18 W
    Color:Gold
    Lamp Base:G24Q-3; G24Q-2; G24Q-1
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # LF6CFH226EB
    • Color Gold
    • UNSPSC 39111515
    • Additional Features Electronic Ballast with Endof Life Protection and 120-277v Universal Voltage; Iridescence Suppressed Semi-Diffuse Self-Trim
    • Air Rating Non-Airtight
    Product Overview:
    Prescolite Compact Fluorescent Down Light, Air Rating: Non-Airtight, Voltage Rating: 120 to 277 V, LF, Lamp Type: CFL, Fixture Type: 6 in Housing; 8 in Housing