Hoffman (nVent) A6AXFNGQ Compact Axial Fan, Black, 6 in., 115 Vac, Power Cord, Quiet | Graybar Store
     
Hoffman (nVent) - Compact Axial Fan, Black, 6 in., 115 Vac, Power Cord, Quiet - A6AXFNGQ
+ / - Hover over image to Zoom
Other Views

    Compact Axial Fan, Black, 6 in., 115 Vac, Power Cord, Quiet

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A6AXFNGQ
    SKU: 25054903
    $258.84
    Checking Pricing
         
    Voltage (Volts):115V
    Color:Black
    Additional Features:115V Power Cord, Quiet
    Standard:UL Component Recognized, CSA certified
    Height:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A6AXFNGQ
    • Color Black
    • Voltage (Volts) 115V
    • Type Compact Axial Fans
    • UNSPSC 40101604
    • Additional Features 115V Power Cord, Quiet
    • Height 4 in.
    • Standard UL Component Recognized, CSA certified
    • SKU Spec Sheet
      A6AXFNGQ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact 6 in. quiet axial fan 115 Vac with black finish. Product includes 5 ft. power cord with grounded 3-prong plug.
    Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service., Installation, Can be installed on any surface of an enclosure. With the addition of accessory fan brackets, Compact Cooling Fans can also be installed in any position inside the enclosure for spot cooling or air circulation.