GE Lighting F40/25BX830IS/WM 75399-High Lumen Biax™ Compact Fluorescent Lamp, T5, 4-Pin (2G11) Base, 25W, 3000K | Graybar Store
     
GE Lighting - 75399-High Lumen Biax™ Compact Fluorescent Lamp, T5, 4-Pin (2G11) Base, 25W, 3000K - F40/25BX830IS/WM
+ / - Hover over image to Zoom
Other Views

    75399-High Lumen Biax™ Compact Fluorescent Lamp, T5, 4-Pin (2G11) Base, 25W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: F40/25BX830IS/WM
    SKU: 25249983
    $16.91
    Checking Pricing
    Items sold in feet or each.
         
    Color Temperature (Kelvin):3000
    Initial Lumens:2600
    Packaging:40 Per Case
    Rated Life (Hour):20000
    Wattage:25
    Length:21.5 in.
    CRI:82
    Alternate Manufacturer Part No.:75399
    Initial/Mean Lumens:2600/2400
    Brand or Series:Biax®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40/25BX830IS/WM
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 75399
    • Base Type 4-Pin (2G11)
    • Brand or Series Biax®
    • Bulb Shape T5
    • Color Temperature (Kelvin) 3000
    • CRI 82
    • Initial Lumens 2600
    • Initial/Mean Lumens 2600/2400
    • Length 21.5 in.
    • Rated Life (Hour) 20000
    • Wattage 25
    • Packaging 40 Per Case
    • SKU Spec Sheet
      F40/25BX830IS/WM Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Biax® T5 25W plug-in CFL with 3000K color temperature, 20000 rated life hours for use on retail/hospitality lighting applications.
    By virtually any measure, Compact Fluorescent Lamps (CFLs) from GE Lighting are the perfect solution for low-energy applications where space is at a premium and quality is a given.