Pass and Seymour (Legrand) SS11 Wallplate, 1-Gang, (1) 17/32 in. Telephone/Cable Hole With Removable 13/32 in. ID Grommet, Smooth 302 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, 1-Gang, (1) 17/32 in. Telephone/Cable Hole With Removable 13/32 in. ID Grommet, Smooth 302 Stainless Steel - SS11
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) 17/32 in. Telephone/Cable Hole With Removable 13/32 in. ID Grommet, Smooth 302 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS11
    SKU: 99521084
    $2.89
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:1
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS11
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 1
    Product Overview:
    Single gang, Single telephone or cable outlet with removable 13/32 ID grommet in 17/32 hole. Smooth 302 stainless steel.
    Single gang, Single telephone or cable outlet with removable 13/32 ID grommet in 17/32 hole. Smooth 302 stainless steel.