Lithonia Lighting WC 2 32 MVOLT GEUS Commercial Wall Bracket Fixtures | Graybar Store
     
Lithonia Lighting - Commercial Wall Bracket Fixtures - WC 2 32 MVOLT GEUS
+ / - Hover over image to Zoom
Other Views

    Commercial Wall Bracket Fixtures

    Manufacturer: Lithonia Lighting
    Manufacturer #: WC 2 32 MVOLT GEUS
    SKU: 25478106
    $0.00
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WC 2 32 MVOLT GEUS
    • Ballast Type Electronic
    • Fixture Type Wall Bracket
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Voltage 120-277
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    All purpose 4 ft. fluorescent 47W wall bracket with electronic ballast for use with (2) F32T8 lamps.
    • Wall or ceiling mount
    • Individual or tandem mounting
    • End caps spring-loaded for easy diffuser removal
    • UL Listed to US and Canadian safety standards