Hubbell Wiring Device - Kellems BR20LATR Commercial Specification Grade 20A 125V 2P3W NEMA 5-20R Tamper-Resistant Straight Blade Duplex Receptacle, Light Almond | Graybar Store
     
Hubbell Wiring Device - Kellems - Commercial Specification Grade 20A 125V 2P3W NEMA 5-20R Tamper-Resistant Straight Blade Duplex Receptacle, Light Almond - BR20LATR
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 20A 125V 2P3W NEMA 5-20R Tamper-Resistant Straight Blade Duplex Receptacle, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR20LATR
    SKU: 25172151
    $7.16
    Checking Pricing
         
    Color:Light Almond
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Voltage Rating:125V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR20LATR
    • Color Light Almond
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Commercial Specification Grade light almond 20A 125V 2P3W NEMA 5-20R back and side-wired tamper-resistant straight blade duplex receptacle with smooth nylon face.