Hubbell Premise Wiring RE4X RE-BOX® Remote Equipment Cabinet, Pre-Configured, Light Grey, 5 RU, 24.2 W x 10 D x 42 in. H | Graybar Store
     
Hubbell Premise Wiring - RE-BOX® Remote Equipment Cabinet, Pre-Configured, Light Grey, 5 RU, 24.2 W x 10 D x 42 in. H - RE4X
+ / - Hover over image to Zoom
Other Views

    RE-BOX® Remote Equipment Cabinet, Pre-Configured, Light Grey, 5 RU, 24.2 W x 10 D x 42 in. H

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: RE4X
    SKU: 99534562
    $888.97
    Checking Pricing
    Items sold in feet or each.
         
    Rack Units:5
    Depth:10 in.
    Height:42 in.
    Lock Type:Lock
    Width:24.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # RE4X
    • Type Commercial Equipment Cabinet
    • Rack Units 5
    • UNSPSC 43223306
    • Depth 10 in.
    • Height 42 in.
    • Lock Type Lock
    • Width 24.2 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    RE-BOX® pre-configured remote equipment cabinet, 42 H x 24.2 W x 10 in. D, with 5U switch capacity, 22 in. max. switch depth and light grey finish.
    • Houses and protects a variety of active and passive network equipment
    • Features a modular backboard system with equipment mounting brackets
    Contents:
    • Base/rear section with 19 in. brackets for 2 hubs
    • Front door with 2 locks (NSQ tool)
    • Set of 19 in. extension brackets for 3 additional hubs
    • Set of 19 in. bottom hinge brackets for patch panels