Hubbell Premise Wiring IDF42 RE-BOX® Remote Equipment Cabinet, User-Configurable, 4 RWU | Graybar Store
     
Hubbell Premise Wiring - RE-BOX® Remote Equipment Cabinet, User-Configurable, 4 RWU - IDF42
+ / - Hover over image to Zoom
Other Views

    RE-BOX® Remote Equipment Cabinet, User-Configurable, 4 RWU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IDF42
    SKU: 22037820
    $488.11
    Checking Pricing
         
    Height (Inches):42 in.
    Depth (Inches):10 in.
    Width (Inches):24.2 in.
    Door Style:(2) Locks (NSQ Tool); Steel Front Door
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IDF42
    • Type Commercial Equipment Cabinet
    • Depth (Inches) 10 in.
    • Door Style (2) Locks (NSQ Tool); Steel Front Door
    • Height (Inches) 42 in.
    • Width (Inches) 24.2 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    IDF Commercial Equipment Cabinet, Width (Inches): 24.2 in, Height (Inches): 42 in, Depth (Inches): 10 in, (2) Locks (NSQ Tool); Steel Front Door