Leviton CS120-2GY Toggle AC Quiet Switch, 1-Pole, 20A, 120/277V, Side Wired, Grey | Graybar Store
     
Leviton - Toggle AC Quiet Switch, 1-Pole, 20A, 120/277V, Side Wired, Grey - CS120-2GY
+ / - Hover over image to Zoom
Other Views

    Toggle AC Quiet Switch, 1-Pole, 20A, 120/277V, Side Wired, Grey

    Manufacturer: Leviton
    Manufacturer #: CS120-2GY
    SKU: 93197842
    $4.93
    Checking Pricing
         
    Color:Grey
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CS120-2GY
    • Color Grey
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Commercial
    Product Overview:
    Gray 20A 120/277V commercial spec grade side wired single pole toggle AC quiet switch.
    Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.